Product Detail

URL:

Item# : EA940CD-76

Description : Light And Darkness sensor Switch

Spec

Power Supply 100V(50/60Hz)
For Indoor And Outdoor Use
Drip-Proof Type
Stop Missing Rain-Proof Outlet Exclusive Use
Size Dia 46×85(H)mm
Max. Power Consumption 0.8W
Max. Load White Heat light :300W
Fluorescent Lamp :45W
Sensor Setting (The environment Brightness ) 【Bright】Lighting Up :15 To 45Lux 、Turning off the lights :30 To 90Lux
【Dark】Lighting Up :5 To 15Lux 、Turning off the lights :15 To 45Lux
The Power Will Automatically Turn On When The Surrounding Area Gets Dark, And Then Will Automatically Turn Off When It Gets Brighter.
Tracking Resistance With Cover Plug
Additional explanation
Catalog Price (JPY)

¥ 1,840 (Excluding tax)/¥ 2,024(Tax including)

Quantity of stock

Latest stock:3

(2026/11/17 00:28 Currently)

Update
Catalog Page Page 0874
Relational Items
EA940CD-76 Light And Darkness sensor Switch
EA940CD-77 Light And Darkness sensor Switch