Item# : EA940CD-77
Description : Light And Darkness sensor Switch
Spec
| Power Supply | 100V(50/60Hz) |
||
|---|---|---|---|
| For Indoor And Outdoor Use |
|||
| Drip-Proof Type |
|||
| Stop Missing Rain-Proof Outlet Exclusive Use |
|||
| Size | Dia 46×85(H)mm |
Max. Power Consumption | 0.8W |
| Max. Load | White Heat light :300W Fluorescent Lamp :45W |
Sensor Setting (The environment Brightness ) | 【Bright】Lighting Up :15 To 45Lux 、Turning off the lights :30 To 90Lux 【Dark】Lighting Up :5 To 15Lux 、Turning off the lights :15 To 45Lux |
| The Power Will Automatically Turn On When The Surrounding Area Gets Dark, And Then Will Automatically Turn Off When It Gets Brighter. |
|||
| Tracking Resistance With Cover Plug |
|||
| Timer Addapted (Continuation ・4H・8H) | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,250 (Excluding tax)/¥ 2,475(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/17 00:38 Currently) |
||||
| Catalog Page | Page 0874 | ||||
| Relational Items |
|---|
| EA940CD-76 Light And Darkness sensor Switch |
| EA940CD-77 Light And Darkness sensor Switch |