Product Detail

URL:

Item# : EA940DA-157

Description : Push button switch (Waterproof type)

This product is no longer available. Please refer to replacement item below.

Spec

Hole cut in panel-6.5mm
Rated capacity-6A 125V AC
3A 250V AC
3A 30V DC
Panel thickness-6mm
< >of switch characteristics shows momentary operation.
The button is sold separately.(EA940DA-150A to -150M)
Dim.- -155, -156: 7.9 x 13 x 40(H)mm-157, -158: 12.7 x 13 x 40(H)mm
Number of poles Double-pole, double-throw
Switch ON-〈ON〉
Additional explanation
Catalog Price (JPY)

¥ 1,280 (Excluding tax)/¥ 1,408(Tax including)

Quantity of stock

Latest stock:0

(2026/10/08 07:37 Currently)

Update

Replacement Items

EA940DA-157A
Relational Items
EA940DA-156 Push button switch (Waterproof type)
EA940DA-157 Push button switch (Waterproof type)
Web catalog image

Documents

Specification