Item# : EA940DA-156
Description : Push button switch (Waterproof type)
Spec
| Hole cut in panel-6.5mm |
|||
| Rated capacity-6A 125V AC 3A 250V AC 3A 30V DC |
|||
| Panel thickness-6mm |
|||
| < >of switch characteristics shows momentary operation. |
|||
| The button is sold separately.(EA940DA-150A to -150M) |
|||
| Dim.- -155, -156: 7.9 x 13 x 40(H)mm-157, -158: 12.7 x 13 x 40(H)mm |
|||
| Number of poles | Single-pole, double-throw |
Switch | ON-ON |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,230 (Excluding tax)/¥ 1,353(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/08 06:47 Currently) |
||||
Replacement Items
|
|
| Relational Items |
|---|
| EA940DA-156 Push button switch (Waterproof type) |
| EA940DA-157 Push button switch (Waterproof type) |