Product Detail

URL:

Item# : EA940DA-162

Description : Push button switch (Waterproof type)

Spec

Hole cut in panel-12.2mm
Number of poles-
Single-pole, double-throw
Rated capacity-6A 125V AC
3A 250V AC
6A 30V DC
Panel thickness-4mm or less
< >of switch characteristics shows momentary operation.
Dim.: -161, -163: 19.4 x 28.8 x 58.4(H)mm-162, -164: 19.4 x 28.8 x 61.4(H)mm
Switchcharacteristics ON-ON
Terminalshape Screw
Additional explanation
Catalog Price (JPY)

¥ 1,780 (Excluding tax)/¥ 1,958(Tax including)

Quantity of stock

Latest stock:2

(2026/11/12 07:25 Currently)

Update
Catalog Page Page 1193

Replacement Items

EA940DA-161
Relational Items
EA940DA-161 Push button switch (Waterproof type)
EA940DA-162 Push button switch (Waterproof type)
EA940DA-163 Push button switch (Waterproof type)
EA940DA-164 Push button switch (Waterproof type)
Web catalog image

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG