Product Detail

URL:

Item# : EA940DF-92

Description : Push Button Switch

Spec

Structure unaffected by vertical to 60° rainfall (general rainproof type)
Motor can be switched between normal and reverse operations.
IP64
Dim.--91, -92: 68 x 203 x 82mm-93: 80 x 224 x 88mm
Number ofpoles 3P (3-phase)
Rated conductingcurrent 15A
Operating temperature range: -15 ℃ to 40℃ (however, no condensation)
Additional explanation
Catalog Price (JPY)

¥ 11,400 (Excluding tax)/¥ 12,540(Tax including)

Quantity of stock

Latest stock:3

(2026/11/15 22:53 Currently)

Update
Catalog Page Page 1198
Relational Items
EA940DF-92 Push Button Switch
EA940DF-93 Push Button Switch
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog