Item# : EA940DF-93
Description : Push Button Switch
Spec
Structure unaffected by vertical to 60° rainfall (general rainproof type)
|
Motor can be switched between normal and reverse operations.
|
IP64
|
Dim.--91, -92: 68 x 203 x 82mm-93: 80 x 224 x 88mm
|
| Number ofpoles |
3P (3-phase)
|
Rated conductingcurrent |
30A
|
| Operating temperature range: -15 ℃ to 40℃ (however, no condensation) |
| Catalog Price (JPY) |
¥
15,500
(Excluding tax)/¥
17,050(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/15 23:02 Currently)
|
| Catalog Page |
Page 1198
|
Documents
| ESCO dimentional drawing |
-
|
| Catalog |