Item# : EA940DH-461
Description : Rocker switch (For small type)
Spec
| Hole cut in panel- 28 x 14.5mm |
|||
| Panel thickness: -461, -462, -464, -465: 5mm or less-463, -466: 4.5mm or less |
|||
| < >of switch characteristics shows momentary operation. |
|||
| Number of poles | Single-pole,single-throw |
Switch | ON-OFF |
|---|---|---|---|
| Rated Capacity | 15A 125V AC 6A 250V AC 15A 30V DC |
||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 590 (Excluding tax)/¥ 649(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/10/25 02:10 Currently) |
||||
| Relational Items |
|---|
| EA940DH-463 Rocker switch (For small type) |
| EA940DH-464 Rocker switch (For small type) |
| EA940DH-465 Rocker switch (For small type) |
| EA940DH-466 Rocker switch (For small type) |