Product Detail

URL:

Item# : EA940DH-464

Description : Rocker switch (For small type)

This product is no longer available. Please refer to replacement item below.

Spec

Hole cut in panel-
28 x 14.5mm
Panel thickness: -461, -462, -464, -465: 5mm or less-463, -466: 4.5mm or less
< >of switch characteristics shows momentary operation.
Number of poles Double-pole,double-throw
Switch ON-ON
Rated Capacity 20A 125V AC
10A 250V AC
20A 30V DC
Additional explanation
Catalog Price (JPY)

¥ 980 (Excluding tax)/¥ 1,078(Tax including)

Quantity of stock

Latest stock:0

(2026/10/06 11:52 Currently)

Update
Relational Items
EA940DH-463 Rocker switch (For small type)
EA940DH-464 Rocker switch (For small type)
EA940DH-465 Rocker switch (For small type)
EA940DH-466 Rocker switch (For small type)
Main image

Documents

Specification