Item# : EA940DK-13A
Description : Limit Switch
Spec
| Type | WLCA2-2-N |
Rating | 2A 250V AC、2A 48V DC |
|---|---|---|---|
| Size | 40(W)×53(D)×95(H)mm |
Mounting Screw Dia. | Dia 5.2mm |
| Lever Length | 55mm |
Lever Operation The angle (Left and right. ) | 45° |
| Operation The special quality | OF(Operation Necessary Power ・Max. ):13.34N、 RF(ReturnPower ・Minimum ):1.18N |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,650 (Excluding tax)/¥ 6,215(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 02:40 Currently) |
||||
| Catalog Page | Page 1192 | ||||
| Relational Items |
|---|
| EA940DK-13A Limit Switch |
| EA940DK-14A Limit Switch |