Item# : EA940DK-14A
Description : Limit Switch
Spec
| Type |
WLCA2-2N-N
|
Rating |
2A 250V AC、2A 48V DC
|
| Size |
40(W)×53(D)×95(H)mm
|
Mounting Screw Dia. |
Dia 5.2mm
|
| Lever Length |
55mm
|
Lever Operation The angle (Left and right. ) |
90°
|
| Operation The special quality |
OF(Operation Necessary Power ・Max. ):13.34N |
|
|
| Catalog Price (JPY) |
¥
6,500
(Excluding tax)/¥
7,150(Tax including)
|
| Quantity of stock |
Latest stock:2
(2026/11/23 02:35 Currently)
|
| Catalog Page |
Page 1192