Product Detail

URL:

Item# : EA940DM-104A

Description : Screw less Terminal Block (For Relaying)

Spec

Number Of Poles 4P
Rating DC300V-10A
Withstand Voltage AC2000V(1 Minute)
Insulation Resistance DC500V, More than 100MΩ
Total Contact Resistance Value (Initial Value) 30mΩOr Less
Certified Standard ULStandard (Field Wiring Correspondence )
C-ULStandard ・TUVStandard (IEC61984)
Main Insulating Material Nylon 66 (UL94V-0)
Main Insulating Material (Button ) Denatured P.P.E. (UL94V-0)
Rating Compatible Cable Solid :Dia 1.2mm (AWG16)
Stranded cable :1.25mm2 (AWG16)
Usable Electric Line Range Solid wire:Dia 0.4mm~1.6mm (AWG26~14)
Stranded cable :0.2mm2~2.0mm2 (AWG24~14)
For the wire diameter more than 0.18mm
Standard Stripping Length 10mm
Size :36.78mm
B:22.58mm
Height:50.5mm
RoHS Compliant
Additional explanation
Catalog Price (JPY)

¥ 2,350 (Excluding tax)/¥ 2,585(Tax including)

Quantity of stock

Latest stock:3

(2026/11/09 11:29 Currently)

Update
Catalog Page Page 1187
Relational Items
EA940DM-102A Screw less Terminal Block (For Relaying)
EA940DM-103A Screw less Terminal Block (For Relaying)
EA940DM-104A Screw less Terminal Block (For Relaying)
EA940DM-105A Screw less Terminal Block (For Relaying)
Web catalog image

Product movie

Documents

ESCO dimentional drawing
  1. IMG
Catalog