Item# : EA940DM-105A
Description : Screw less Terminal Block (For Relaying)
Spec
| Number Of Poles | 5P |
Rating | DC300V-10A |
|---|---|---|---|
| Withstand Voltage | AC2000V(1 Minute) |
Insulation Resistance | DC500V, More than 100MΩ |
| Total Contact Resistance Value (Initial Value) | 30mΩOr Less |
Certified Standard | ULStandard (Field Wiring Correspondence ) C-ULStandard ・TUVStandard (IEC61984) |
| Main Insulating Material | Nylon 66 (UL94V-0) |
Main Insulating Material (Button ) | Denatured P.P.E. (UL94V-0) |
| Rating Compatible Cable | Solid :Dia 1.2mm (AWG16) Stranded cable :1.25mm2 (AWG16) |
Usable Electric Line Range | Solid wire:Dia 0.4mm~1.6mm (AWG26~14) Stranded cable :0.2mm2~2.0mm2 (AWG24~14) For the wire diameter more than 0.18mm |
| Standard Stripping Length | 10mm |
Size | :41.86mm B:27.66mm Height:50.5mm |
| RoHS Compliant | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,950 (Excluding tax)/¥ 3,245(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:19 (2026/11/09 11:29 Currently) |
||||
| Catalog Page | Page 1187 | ||||