Product Detail

URL:

Item# : EA940DM-72A

Description : Screwless Terminal Block

Spec

Rating DC300V-5A
Withstand Voltage AC2000V(1 Minutes)
Insulation Resistance DC500V、100MΩMore Than
Total Contact Resistance Value (Initial Value ) 30mΩOr Less
Certified Standard ULStandard
(Field Wiring Correspondence )
C-ULStandard ・TUVStandard (IEC61984)
Number Of Poles 2 positions
Main Insulating Material (Button ) Denatured P.P.E.(UL94V-0)
Main Insulating Material (Body ) Nylon 66(UL94V-0)
Rating Compatible Cable Solid :Dia 0.8m㎡(AWG20)
Stranded cable :0.5m㎡(AWG20)
Usable Electric Line Range Solid :Dia 0.4 To 1.2mm
(AWG26 To AWG16)
Stranded cable :0.2 To 1.25m㎡
(AWG24 To AWG16)
(The wire diameter :Dia 0.18mmMore Than )
Standard peel wire length 9mm
Recommendation Applicable Code Tool Minus Driver
(Tool to push a button )
Size 22.81(W)×47.5(D)×14.7(H)mm
Betweenthe Terminal Pitch 3.81mm
2Piece Terminal Block
Button Lock Mechanism
Additional explanation
Catalog Price (JPY)

¥ 1,040 (Excluding tax)/¥ 1,144(Tax including)

Quantity of stock

Latest stock:43

(2026/11/12 12:31 Currently)

Update
Catalog Page Page 1187
Relational Items
EA940DM-72A Screwless Terminal Block
EA940DM-73A Screwless Terminal Block
EA940DM-74A Screwless Terminal Block
Main image

Product movie

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG