Item# : EA940DM-74A
Description : Screwless Terminal Block
Spec
| Rating | DC300V-5A |
Insulation Resistance | DC500V、100MΩMore Than |
|---|---|---|---|
| Total Contact Resistance Value (Initial Value ) | 30mΩOr Less |
Certified Standard | UL Standard (Field Wiring Correspondence ) C-UL Standard ・TUV Standard (IEC61984) |
| Number Of Poles | 4 positions |
Main Insulating Material (Button ) | Denatured P.P.E.(UL94V-0) |
| Main Insulating Material (Body ) | Nylon 66(UL94V-0) |
Rating Compatible Cable | Solid :Dia 0.8m㎡(AWG20) Stranded cable :0.5m㎡(AWG20) |
| Usable Electric Line Range | Solid :Dia 0.4 to 1.2mm (AWG26 to AWG16) Stranded cable :0.2 to 1.25m㎡ (AWG24 to AWG16) (Wire dia :Dia 0.18mm More Than ) |
Standard Stripping length | 9mm |
| Recommendation Applicable Code Tool | Minus Driver (Things that can hole up the button) |
Size | 30.43(W)×47.5(D)×14.7(H)mm |
| The inter-terminal pitch | 3.81mm |
||
| 2Pieces Terminal Block |
|||
| Button Lock Mechanism |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,820 (Excluding tax)/¥ 2,002(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:20 (2026/11/12 12:44 Currently) |
||||
| Catalog Page | Page 1187 | ||||
| Relational Items |
|---|
| EA940DM-72A Screwless Terminal Block |
| EA940DM-73A Screwless Terminal Block |
| EA940DM-74A Screwless Terminal Block |