Item# : EA940DN-1A
Description : Switching Power Supply
Spec
| Input Voltage | AC100 To 240V (Voltage Range :AC85to264V/DC100to370V Sharing ) |
Output Volume | 15W |
|---|---|---|---|
| Size | 22.5x95x90(H)mm |
Output Voltage | DC12V |
| Output Current | 1.3A |
Operation Display | LED (Green ) |
| Terminal | 3.5mm Screw Rise Terminal |
Type | PS5R-VB12 |
| IDEC |
|||
| By the screw-up terminal structure (SS terminal), connecting speed of terminals can be increased. | |||
| Slim type power supply with a width of 22.5 mm | |||
| It can be mounted in 6 directions. | |||
| By using the direct-mount metal fittings, it can be directly mounted on panels, etc. |
|||
| CE Marking Properness Goods. (Low Voltage Directive, EMC Directive, RoHS Directive) |
|||
| UL(UL508,UL1310 Class2*ANSI/ISA 12.12.01)、c-UL(CSA C22.2 No.107.1,213,223)*、TUV SUD(EN50178)Certification Goods. |
|||
| EN61204-3(Direct current Power Supply Apparatus EMC Standard Class B)Applicable Code. |
|||
| SEMI F47 Correspondence. (AC208V Input Only ) |
|||
| The guarantee Period | 5 year |
||
| Installation DIN Rail used 35mm width Rail (EA940DG-36 etc.) |
|||
| RoHS-Compliant | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,070 (Excluding tax)/¥ 7,777(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/23 02:17 Currently) |
||||
| Catalog Page | Page 1190 | ||||
| Relational Items |
|---|
| EA940DN-1A Switching Power Supply |
| EA940DN-2A Switching Power Supply |