Product Detail

URL:

Item# : EA940DN-2A

Description : Switching Power Supply

Spec

Input Voltage AC100 To 240V
(Voltage Range :AC85to264V/DC100to370V Sharing )
Output Volume 15W
Size 22.5x95x90(H)mm
Output Voltage DC24V
Output Current 1.3A
Operation Display LED (Green )
Terminal 3.5mm Screw Rise Terminal
Type PS5R-VB12
IDEC
By the screw-up terminal structure (SS terminal), connecting speed of terminals can be increased.
Slim type power supply with a width of 22.5 mm
It can be mounted in 6 directions.
By using the direct-mount metal fittings, it can be directly mounted on panels, etc.
CE Marking Properness Goods. (Low Voltage Directive, EMC Directive, RoHS Directive)
UL(UL508,UL1310 Class2*ANSI/ISA 12.12.01)、c-UL(CSA C22.2 No.107.1,213,223)*、TUV SUD(EN50178)Certification Goods.
EN61204-3(Direct current Power Supply Apparatus EMC Standard Class B)Applicable Code.
SEMI F47 Correspondence. (AC208V Input Only )
The guarantee Period 5 year
Installation DIN Rail used 35mm width Rail. (EA940DG-36 etc.)
RoHS-Compliant
Additional explanation
Catalog Price (JPY)

¥ 7,070 (Excluding tax)/¥ 7,777(Tax including)

Quantity of stock

Latest stock:10

(2026/11/23 02:25 Currently)

Update
Catalog Page Page 1190
Relational Items
EA940DN-1A Switching Power Supply
EA940DN-2A Switching Power Supply
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
  2. PDF
Specification