Item# : EA940DY-1
Description : AC Fan
Spec
Frame dim. (square dim.)-60mm
|
Material-Frame: aluminumFin: resin
|
Rated voltage-100V (50/60Hz)
|
Rated revolution speed--1: 2250 (50Hz), 2700 (60Hz)rpm/min-2: 2600 (50Hz), 3150 (60Hz)rpm/min
|
Max. static pressure--1: 11.8 (50Hz), 18.6 (60Hz)Pa-2: 16.3 (50Hz), 23.3 (60Hz)Pa
|
Weight--1: 120g, -2: 170g
|
| Thickness |
28mm
|
Max. airflow (50/60Hz) |
0.27/0.33m3/min |
| Catalog Price (JPY) |
¥
4,500
(Excluding tax)/¥
4,950(Tax including)
|
| Quantity of stock |
Latest stock:5
(2026/11/12 06:17 Currently)
|
| Catalog Page |
Page 1201
|
Documents
| Manufacturer’s instruction manual(Japanese) |
-
|
| Catalog |