Product Detail

URL:

Item# : EA940DY-2

Description : AC Fan

Spec

Frame dim. (square dim.)-60mm
Material-Frame: aluminumFin: resin
Rated voltage-100V (50/60Hz)
Rated revolution speed--1: 2250 (50Hz), 2700 (60Hz)rpm/min-2: 2600 (50Hz), 3150 (60Hz)rpm/min
Max. static pressure--1: 11.8 (50Hz), 18.6 (60Hz)Pa-2: 16.3 (50Hz), 23.3 (60Hz)Pa
Weight--1: 120g, -2: 170g
Thickness 38mm
Max. airflow (50/60Hz) 0.33/0.4m3/min
Additional explanation
Catalog Price (JPY)

¥ 4,530 (Excluding tax)/¥ 4,983(Tax including)

Quantity of stock

Latest stock:4

(2026/11/12 06:17 Currently)

Update
Catalog Page Page 1201
Relational Items
EA940DY-1 AC Fan
EA940DY-2 AC Fan
Main image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog