Product Detail

URL:

Item# : EA940DY-32

Description : AC Fan

Spec

Frame dim. (square dim.)-120mm
Material-Frame: aluminumFin: resin
Rated revolution speed--31, -32: 2500 (50Hz), 2900 (60Hz)rpm/min-33, -34: 2700 (50Hz), 3100 (60Hz)rpm/min
Max. static pressure--31, -32: 49 (50Hz), 53.9 (60Hz)Pa-33, -34: 55.9 (50Hz), 65.7 (60Hz)Pa
Weight--31, -32: 370g, -33, -34: 550g
Thickness 25mm
Rated voltage 200V
Max. airflow (50/60Hz) 1.92/2.22m3/min
Additional explanation
Catalog Price (JPY)

¥ 5,120 (Excluding tax)/¥ 5,632(Tax including)

Quantity of stock

Latest stock:2

(2026/11/12 06:17 Currently)

Update
Catalog Page Page 1201
Relational Items
EA940DY-31 AC Fan
EA940DY-32 AC Fan
EA940DY-33 AC Fan
EA940DY-34 AC Fan
Main image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog