Item# : EA940DY-34
Description : AC Fan
Spec
Frame dim. (square dim.)-120mm
|
Material-Frame: aluminumFin: resin
|
Rated revolution speed--31, -32: 2500 (50Hz), 2900 (60Hz)rpm/min-33, -34: 2700 (50Hz), 3100 (60Hz)rpm/min
|
Max. static pressure--31, -32: 49 (50Hz), 53.9 (60Hz)Pa-33, -34: 55.9 (50Hz), 65.7 (60Hz)Pa
|
Weight--31, -32: 370g, -33, -34: 550g
|
| Thickness |
38mm
|
Rated voltage |
200V
|
| Max. airflow (50/60Hz) |
2.35/2.7m3/min |
|
|
| Catalog Price (JPY) |
¥
4,570
(Excluding tax)/¥
5,027(Tax including)
|
| Quantity of stock |
Latest stock:2
(2026/11/12 06:17 Currently)
|
| Catalog Page |
Page 1201
|
Documents
| Catalog |
-
|
| Manufacturer’s instruction manual(Japanese) |