Product Detail

URL:

Item# : EA940LM-1

Description : Amplifier-embedded type photoelectric sensor

Spec

Cord pulled out (2m)
-1 is a clear pet bottle type.
Protection structure IP67
EN standard
Use -1, -2, or -4 in combination with EA940LM-10.
Type --1: E3Z-B61, -2: E3Z-D61, -3: E3Z-LS61, -4: E3Z-R61,-5: E3Z-T61
Detection method Regression reflection type
Delection distance 500mm
Additional explanation
Catalog Price (JPY)

¥ 17,300 (Excluding tax)/¥ 19,030(Tax including)

Quantity of stock

Latest stock:1

(2026/11/22 20:30 Currently)

Update
Catalog Page Page 1193
Relational Items
EA940LM-1 Amplifier-embedded type photoelectric sensor
EA940LM-2 Amplifier-embedded type photoelectric sensor
EA940LM-3 Amplifier-embedded type photoelectric sensor
EA940LM-4 Amplifier-embedded type photoelectric sensor
EA940LM-5 Amplifier-embedded type photoelectric sensor
Web catalog image

Documents

Specification
  1. PDF
Catalog