Item# : EA940LM-2
Description : Amplifier-embedded type photoelectric sensor
Spec
| Cord pulled out (2m) | |||
| -1 is a clear pet bottle type. |
|||
| Protection structure IP67 | |||
| EN standard |
|||
| Use -1, -2, or -4 in combination with EA940LM-10. |
|||
| Type --1: E3Z-B61, -2: E3Z-D61, -3: E3Z-LS61, -4: E3Z-R61,-5: E3Z-T61 |
|||
| Detection method | Diffuse reflection type |
Delection distance | 100mm |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,600 (Excluding tax)/¥ 13,860(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/22 20:30 Currently) |
||||
| Catalog Page | Page 1193 | ||||