Item# : EA940MW-21A
Description : Electromagnetic Contactor
Spec
| Mitsubishi Electric |
|||
| Alternating current The operational type |
|||
| Auxiliary Contact | 1a |
||
|---|---|---|---|
| Finger Protection Terminal Construction |
|||
| DINRail Fittings |
|||
| size | 36×78×75(H)mm |
Type | S-T10BC |
| Main Rated Joint | 200~220V 2.2kW |
Coil Voltage | 100V |
| Wiring Rationalization Terminal Adapted | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,090 (Excluding tax)/¥ 3,399(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/12 05:13 Currently) |
||||
| Catalog Page | Page 1188 | ||||