Product Detail

URL:

Item# : EA940MX-7.5

Description : Inverter (for 3-phase motor)

Spec

MItsubishi Electric
Voltage-3-phase 200V
Easy operation and compact
Dim.- -1 to -2: 68 x 128 x 80.5mm-4: 68 x 128 x 112.5mm-7: 68 x 128 x 132.5mm-15, -22: 108 x 128 x 135.5mm-37: 170 x 128 x 142.5mm-55 to -75: 220 x 150 x 155mm
Motor capacity 0.75kw
Type FR-D720
Additional explanation
Catalog Price (JPY)

¥ 25,800 (Excluding tax)/¥ 28,380(Tax including)

Quantity of stock

Latest stock:4

(2025/05/03 03:30 Currently)

Update
Catalog Page Page 1247
Relational Items
EA940MX-1 Inverter (for 3-phase motor)
EA940MX-2 Inverter (for 3-phase motor)
EA940MX-4 Inverter (for 3-phase motor)
EA940MX-7.5 Inverter (for 3-phase motor)
EA940MX-15 Inverter (for 3-phase motor)
EA940MX-22 Inverter (for 3-phase motor)
EA940MX-37 Inverter (for 3-phase motor)
EA940MX-55 Inverter (for 3-phase motor)
EA940MX-75 Inverter (for 3-phase motor)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Specification
  1. PDF
Catalog