Product Detail

URL:

Item# : EA940MX-37

Description : Inverter (for 3-phase motor)

This product is no longer available. Please refer to replacement item below.

Spec

MItsubishi Electric
Voltage-3-phase 200V
Easy operation and compact
Dim.- -1 to -2: 68 x 128 x 80.5mm-4: 68 x 128 x 112.5mm-7: 68 x 128 x 132.5mm-15, -22: 108 x 128 x 135.5mm-37: 170 x 128 x 142.5mm-55 to -75: 220 x 150 x 155mm
Motor capacity 3.7kw
Type FR-D720
Additional explanation
Catalog Price (JPY)

¥ 52,300 (Excluding tax)/¥ 57,530(Tax including)

Quantity of stock

Latest stock:0

(2026/11/20 06:15 Currently)

Update
Catalog Page Page 1201

Replacement Items

EA940MX-37A
Relational Items
EA940MX-101 Inverter (for Control)
EA940MX-102 Inverter (for Control)
EA940MX-104 Inverter (for Control)
EA940MX-107 Inverter (for Control)
EA940MX-1 Inverter (for 3-phase motor)
EA940MX-2 Inverter (for 3-phase motor)
EA940MX-4 Inverter (for 3-phase motor)
EA940MX-7.5 Inverter (for 3-phase motor)
EA940MX-15 Inverter (for 3-phase motor)
EA940MX-22 Inverter (for 3-phase motor)
EA940MX-37 Inverter (for 3-phase motor)
EA940MX-55 Inverter (for 3-phase motor)
EA940MX-75 Inverter (for 3-phase motor)
EA940MX-201 Inverter (for Control)
EA940MX-202 Inverter (for Control)
EA940MX-204 Inverter (for Control)
EA940MX-207 Inverter (for Control)
EA940MX-215 Inverter (for Control)
EA940MX-220 Inverter (for Control)
EA940MX-404 Inverter (for Control)
EA940MX-407 Inverter (for Control)
EA940MX-415 Inverter (for Control)
EA940MX-422 Inverter (for Control)
EA940MX-437 Inverter (for Control)
EA940MX-455 Inverter (for Control)
EA940MX-475 Inverter (for Control)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Specification
  1. PDF
Catalog