Product Detail

URL:

Item# : EA940MX-422

Description : Inverter (for Control)

This product is no longer available. Please refer to replacement item below.

Spec

Mitsubishi Electric
Power supply-3-phase 400V
Dim.--404, -407: 108 x 128 x 129.5mm-415: 108 x 128 x 135.5mm-422: 108 x 128 x 155.5mm-437: 108 x 128 x 165.5mm-455, -475: 220 x 150 x 155mm
Simple and small inverter for control
Motor capacity 2.2kw
Type FR-D740
Additional explanation
Catalog Price (JPY)

¥ 74,400 (Excluding tax)/¥ 81,840(Tax including)

Quantity of stock

Latest stock:0

(2026/11/20 06:15 Currently)

Update
Catalog Page Page 1201

Replacement Items

EA940MX-422A
Relational Items
EA940MX-101 Inverter (for Control)
EA940MX-102 Inverter (for Control)
EA940MX-104 Inverter (for Control)
EA940MX-107 Inverter (for Control)
EA940MX-1 Inverter (for 3-phase motor)
EA940MX-2 Inverter (for 3-phase motor)
EA940MX-4 Inverter (for 3-phase motor)
EA940MX-7.5 Inverter (for 3-phase motor)
EA940MX-15 Inverter (for 3-phase motor)
EA940MX-22 Inverter (for 3-phase motor)
EA940MX-37 Inverter (for 3-phase motor)
EA940MX-55 Inverter (for 3-phase motor)
EA940MX-75 Inverter (for 3-phase motor)
EA940MX-201 Inverter (for Control)
EA940MX-202 Inverter (for Control)
EA940MX-204 Inverter (for Control)
EA940MX-207 Inverter (for Control)
EA940MX-215 Inverter (for Control)
EA940MX-220 Inverter (for Control)
EA940MX-404 Inverter (for Control)
EA940MX-407 Inverter (for Control)
EA940MX-415 Inverter (for Control)
EA940MX-422 Inverter (for Control)
EA940MX-437 Inverter (for Control)
EA940MX-455 Inverter (for Control)
EA940MX-475 Inverter (for Control)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog