Product Detail

URL:

Item# : EA942CD-1

Description : [Oil-Based] Heat-Resistant & Weather-Resistant Marker

Spec

Matte
Color Red
Coating width(pen tip diameter) 1.5 to 2.5mm
Heat temperature Glass: 300℃,
Aluminum: 500℃,
Iron, Stainless steel, Ceramics: 500℃
Weight about 24g
The features Since we use the heat-resistant ink silicone resin-based,
it is excellent in heat resistance.
Because it is quick-drying, please be sure cap after used.
Applications The marking on the surface of Aluminum, iron,
and stainless steel or the like.
(after marking does not disappear, which may have a fever.)
For marking on hot material(Mark in advance.)
Contents of ink about 10cc.
Additional explanation
Catalog Price (JPY)

¥ 835 (Excluding tax)/¥ 919(Tax including)

Quantity of stock

Latest stock:24

(2026/11/08 22:33 Currently)

Update
Catalog Page Page 1500
Relational Items
EA942CD-1 [Oil-Based] Heat-Resistant & Weather-Resistant Marker
EA942CD-2 [Oil-Based] Heat-Resistant & Weather-Resistant Marker
EA942CD-3 [Oil-Based] Heat-Resistant & Weather-Resistant Marker
EA942CD-4 [Oil-Based] Heat-Resistant & Weather-Resistant Marker
EA942CD-5 [Oil-Based] Heat-Resistant & Weather-Resistant Marker
EA942CD-6 [Oil-Based] Heat-Resistant & Weather-Resistant Marker
EA942CD-7 [Oil-Based] Heat-Resistant & Weather-Resistant Marker
EA942CD-101
EA942CD-102
EA942CD-103
EA942CD-104
EA942CD-105
EA942CD-106
EA942CD-107
Web catalog image

Product movie

Documents

Catalog