Item# : EA942CD-7
Description : [Oil-Based] Heat-Resistant & Weather-Resistant Marker
Spec
| Matte |
|||
| Color | Blue |
Coating width(pen tip diameter) | 1.5 to 2.5mm |
|---|---|---|---|
| Heat temperature | Glass: 300℃, Aluminum: 500℃, Iron: 600℃, Stainless steel: 800℃, Ceramics: 1,000℃ |
Weight | about 24g |
| The features | Since we use the heat-resistant ink silicone resin-based, it is excellent in heat resistance. |
||
| Because it is quick-drying, please be sure cap after used. |
|||
| Applications | The marking on the surface of Aluminum, iron, and stainless steel or the like. (after marking does not disappear, which may have a fever.) |
||
| For marking on hot material(Mark in advance.) |
|||
| Contents of ink | about 10cc. | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 835 (Excluding tax)/¥ 919(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:34 (2026/11/08 22:25 Currently) |
||||
| Catalog Page | Page 1500 | ||||
| Parts & Accessories | |
|---|---|
| Related | EA942CD : [Oil-Based] Heat-Resistant & Weather-Resistant Marker Set (5 Pcs) |
| Related | EA942CD-77 : [Oil-Based] Heat-Resistant & Weather-Resistant Marker Set (7 Pcs) |