Item# : EA942EJ-63
Description : Oil-Based Wood Paint
Spec
Matte
|
Lumber for log cabin, wood deck and lattice, gardening wood materials and wood part of the house, such as door case, door and window frame.
|
The paint saturates into the wood and, from inside, produces control effects against insects,, rust and, corrosion.
|
The paint is superior water-shedding and weather-resistant due to the applied special resin, and, protects the wood from the sun, wind and rain.
|
Drying time (Finger touch)-20℃: about 2 hours, 5℃: about 4 hours
|
Paint area (2 coats)-0.7L: 2.3 to 3.5m2, 1.6L: 5.3 to 8.0m2, 3.4L: 11.2 to 17.0m2, 7L: 23.1 to 35.0m2 <Color sample> [Note] This is color sample only for reference. The actual colors may be somewhat different from these samples.
|
| Color |
Teak
|
Content |
3.4L |
| Catalog Price (JPY) |
¥
9,770
(Excluding tax)/¥
10,747(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/19 04:18 Currently)
|
| Catalog Page |
Page 1492
|
Documents
| Flyer |