Product Detail

URL:

Item# : EA942EJ-64

Description : Oil-Based Wood Paint

Spec

Matte
Lumber for log cabin, wood deck and lattice, gardening wood materials and wood part of the house, such as door case, door and window frame.
The paint saturates into the wood and, from inside, produces control effects against insects,, rust and, corrosion.
The paint is superior water-shedding and weather-resistant due to the applied special resin, and, protects the wood from the sun, wind and rain.
Drying time (Finger touch)-20℃: about 2 hours, 5℃: about 4 hours
Paint area (2 coats)-0.7L: 2.3 to 3.5m2, 1.6L: 5.3 to 8.0m2, 3.4L: 11.2 to 17.0m2, 7L: 23.1 to 35.0m2
<Color sample> [Note] This is color sample only for reference. The actual colors may be somewhat different from these samples.
Color Mahogany
Content 3.4L
Additional explanation
Catalog Price (JPY)

¥ 9,770 (Excluding tax)/¥ 10,747(Tax including)

Quantity of stock

Latest stock:1

(2026/11/19 04:19 Currently)

Update
Catalog Page Page 1492
Relational Items
EA942EJ-61 Oil-Based Wood Paint
EA942EJ-62 Oil-Based Wood Paint
EA942EJ-63 Oil-Based Wood Paint
EA942EJ-64 Oil-Based Wood Paint
Web catalog image

Documents

Flyer