Item# : EA942ES-8
Description : Polyester resin for FRP (major agent)
Spec
Repair FRP molded goods-Repair, process, and patch a crack, deficient part, dent, etc. |
|||
Create FRP molded goods-Create stationary article, model, various parts. |
|||
Always use a hardener and glass fibers together. |
|||
FRP does not rust like iron or deteriorate like wood. |
|||
Color | White |
Content | 2kg |
---|---|---|---|
Note | As this is a non-paraffin type, it will not harden unless the air is blocked. (It is necessary to wrap the work area with plastic wrap to prevent it from coming into contact with the air.) Not weather resistant. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,050 (Excluding tax)/¥ 6,655(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/09 00:25 Currently) |
Replacement Items
|