Product Detail

URL:

Item# : EA944MC-21AB

Description : [For Vehicle] Masking Sheet

Spec

The width 1000mm
Length 35m
Thickness Seat :0.01mm
Masking tape :0.09mm
Seat Material HDPE Tancar
Masking tape Material Material :Japanese paper
Pressure sensitive adhesive: Rubber type
Qty. Per Unit 1Roll
Adhesive strength 2.00N / 10mm
For Automobile Repair Painting
Additional explanation ● Difference between adhesive, rubber and acrylic
Rubber-based: good compatibility with many adherends.
Acrylic: Has strong weather and heat resistance.

Catalog Price (JPY)

¥ 1,230 (Excluding tax)/¥ 1,353(Tax including)

Quantity of stock

Latest stock:23

(2026/11/21 12:37 Currently)

Update
Catalog Page Page 0159
Relational Items
EA944MC-21AB [For Vehicle] Masking Sheet
EA944MC-21AA [For Vehicle] Masking Sheet
EA944MC-22AA [For Vehicle] Masking Sheet
EA944MC-22AB [For Vehicle] Masking Sheet