Item# : EA944MC-22AA
Description : [For Vehicle] Masking Sheet
Spec
| The width | 1800mm |
Length | 18m |
|---|---|---|---|
| Thickness | Seat :0.01mm Masking tape :0.09mm |
Seat Material | HDPE Tancar |
| Masking tape Material | Material :Japanese paper Pressure sensitive adhesive: Rubber type |
Qty. Per Unit | 20 reels |
| Adhesive strength | 2.00N / 10mm |
||
| For Automobile Repair Painting | |||
| Additional explanation |
● Difference between adhesive, rubber and acrylic Rubber-based: good compatibility with many adherends. Acrylic: Has strong weather and heat resistance. |
|---|
| Catalog Price (JPY) |
¥ 26,500 (Excluding tax)/¥ 29,150(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/21 12:43 Currently) |
||||
| Catalog Page | Page 0159 | ||||
| Relational Items |
|---|
| EA944MC-21AB [For Vehicle] Masking Sheet |
| EA944MC-21AA [For Vehicle] Masking Sheet |
| EA944MC-22AA [For Vehicle] Masking Sheet |
| EA944MC-22AB [For Vehicle] Masking Sheet |