Product Detail

URL:

Item# : EA944MH-18

Description : [Butyl rubber] Self Fusing tape

Spec

Butyl rubber sealing only for duct
Self fusing property enables to integrate the part constructed after a while
Superior watertight and airproof properties. Prevent dew condensation and smoke leakage from duct joint.
Excellent in oil and chemical resistance, and earthquake resistant.
Dim.-1mm x 5m
Heat-proof temperature-80℃
-18 and -19 are flame-resistant.
Color Yellow
Width 40mm
Additional explanation
Catalog Price (JPY)

¥ 2,170 (Excluding tax)/¥ 2,387(Tax including)

Quantity of stock

Latest stock:30

(2026/11/10 21:40 Currently)

Update
Catalog Page Page 1446
Relational Items
EA944MH-16 [Butyl rubber] Self Fusing tape
EA944MH-17 [Butyl rubber] Self Fusing tape
EA944MH-18 [Butyl rubber] Self Fusing tape
Web catalog image

Documents

Catalog
  1. PDF
Specification