Product Detail

URL:

Item# : EA944MR-65

Description : Surface Protection Sheet

This product is no longer available. Please refer to replacement item below.

Spec

Thickness 0.07mm
Material Base Material :Polyethylene The Film
Adhesives :Acrylic System
For Protecting The Surface Of Materials Such As Stainless Steel, Etc. During Transportation, Storage, Or While Being Processed.
The width 500mm
Length 100m
Color Transparent
1Roll
Additional explanation
Catalog Price (JPY)

¥ 19,400 (Excluding tax)/¥ 21,340(Tax including)

Quantity of stock

Latest stock:0

(2026/10/03 00:15 Currently)

Update

Replacement Items

EA944MR-18
Relational Items
EA944MR-51 Surface Protection Sheet
EA944MR-52 Surface Protection Sheet
EA944MR-53 Surface Protection Sheet
EA944MR-54 Surface Protection Sheet
EA944MR-55 Surface Protection Sheet
EA944MR-56 Surface Protection Sheet
EA944MR-63 Surface Protection Sheet
EA944MR-64 Surface Protection Sheet
EA944MR-65 Surface Protection Sheet
Web catalog image

Documents

Specification