Item# : EA947FA-57
Description : Adjustable Clamp
Spec
| Material | Soft Steel (PVC Court ) |
||
|---|---|---|---|
| I wind a cable in a band of the soft steel and fix it. |
|||
| Applicable cable dia | 20.7mm |
Full length | 76mm |
| Hole Dia. | 4.5mm |
Qty. Per Unit | 10 Pcs |
| Thickness: Body: 0.5mm, Coating: 0.8mm |
|||
| Body: RMS-243, Coating: RMS-118 | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 615 (Excluding tax)/¥ 677(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:129 (2026/11/19 09:37 Currently) |
||||
| Catalog Page | Page 1131 | ||||