Product Detail

URL:

Item# : EA947FA-58

Description : Adjustable Clamp

Spec

Material Soft Steel (PVC Court
I wind a cable in a band of the soft steel and fix it.
Applicable cable dia 22.9mm
Full length 84mm
Hole Dia. 4.5mm
Qty. Per Unit 10 Pcs
Thickness: Body: 0.5mm, Coating: 0.8mm
Body: RMS-243, Coating: RMS-118
Additional explanation
Catalog Price (JPY)

¥ 615 (Excluding tax)/¥ 677(Tax including)

Quantity of stock

Latest stock:32

(2026/11/19 09:37 Currently)

Update
Catalog Page Page 1131
Relational Items
EA947FA-51 Adjustable Clamp
EA947FA-52 Adjustable Clamp
EA947FA-53 Adjustable Clamp
EA947FA-54 Adjustable Clamp
EA947FA-55 Adjustable Clamp
EA947FA-56 Adjustable Clamp
EA947FA-57 Adjustable Clamp
EA947FA-58 Adjustable Clamp
Web catalog image

Documents

Catalog
  1. IMG