Product Detail

URL:

Item# : EA948CH-229

Description : External Thread Cam Lever (Fixed Type )

Spec

Material Lever :Aluminum Die-cast (Black Powder Painting )
Screw ・Washer :Zinc Trivalent Chromate (SUM22L)
The thrust Washer :Polyamide (Glass Fiber Reinforcement )
Rohs-Compliant
size (mm) Screw :M10×50
R:96
H:28.5
D:27
Additional explanation
Catalog Price (JPY)

¥ 2,000 (Excluding tax)/¥ 2,200(Tax including)

Quantity of stock

Latest stock:13

(2026/11/08 06:03 Currently)

Update
Catalog Page Page 1213
Relational Items
EA948CH-201 External Thread Cam Lever (Fixed Type )
EA948CH-202 External Thread Cam Lever (Fixed Type )
EA948CH-203 External Thread Cam Lever (Fixed Type )
EA948CH-204 External Thread Cam Lever (Fixed Type )
EA948CH-205 External Thread Cam Lever (Fixed Type )
EA948CH-206 External Thread Cam Lever (Fixed Type )
EA948CH-207 External Thread Cam Lever (Fixed Type )
EA948CH-208 External Thread Cam Lever (Fixed Type )
EA948CH-209 External Thread Cam Lever (Fixed Type )
EA948CH-210 External Thread Cam Lever (Fixed Type )
EA948CH-211 External Thread Cam Lever (Fixed Type )
EA948CH-212 External Thread Cam Lever (Fixed Type )
EA948CH-213 External Thread Cam Lever (Fixed Type )
EA948CH-214 External Thread Cam Lever (Fixed Type )
EA948CH-215 External Thread Cam Lever (Fixed Type )
EA948CH-216 External Thread Cam Lever (Fixed Type )
EA948CH-217 External Thread Cam Lever (Fixed Type )
EA948CH-218 External Thread Cam Lever (Fixed Type )
EA948CH-219 External Thread Cam Lever (Fixed Type )
EA948CH-220 External Thread Cam Lever (Fixed Type )
EA948CH-221 External Thread Cam Lever (Fixed Type )
EA948CH-222 External Thread Cam Lever (Fixed Type )
EA948CH-223 External Thread Cam Lever (Fixed Type )
EA948CH-224 External Thread Cam Lever (Fixed Type )
EA948CH-225 External Thread Cam Lever (Fixed Type )
EA948CH-226 External Thread Cam Lever (Fixed Type )
EA948CH-227 External Thread Cam Lever (Fixed Type )
EA948CH-228 External Thread Cam Lever (Fixed Type )
EA948CH-229 External Thread Cam Lever (Fixed Type )
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG