Product Detail

URL:

Item# : EA948HF-4

Description : Cable Gland [Wide ・Waterproof type ]

Spec

Applicable Code Cable Dia 4 to 12mm
Hole Dia. Dia 21mm
Mounting Screw CTG16(G1/2)
Conformity plate thickness 4mmOr Less
Weight About 15g
Qty. Per Unit 10Piece
Oil Type
Material Body Cap Locknut :
Nylon 66
(Flame retardant grade:UL94V-2)
O-ring Sleeve :NBR
Operating Ambient Temperature -25 to +80℃
Water-proof Keeping Class IP67
Rohs-Compliant
Additional explanation
Catalog Price (JPY)

¥ 3,810 (Excluding tax)/¥ 4,191(Tax including)

Quantity of stock

Latest stock:2

(2026/11/19 17:50 Currently)

Update
Catalog Page Page 1140
Relational Items
EA948HF-4 Cable Gland [Wide ・Waterproof type ]
EA948HF-8 Cable Gland [Wide ・Waterproof type ]
EA948HF-14
EA948HF-18
Web catalog image

Documents

Catalog