Item# : EA948HF-8
Description : Cable Gland [Wide ・Waterproof type ]
Spec
| Applicable Code Cable | Dia 8 to 15mm |
Hole Dia. | Dia 21mm |
|---|---|---|---|
| Mounting Screw | CTG16(G1/2) |
Conformity plate thickness | 4mmOr Less |
| Weight | About 17g |
Qty. Per Unit | 10Piece |
| Oil Type |
|||
| Material | Body Cap Locknut : Nylon 66 (Flame retardant grade:UL94V-2) O-ring Sleeve :NBR |
Operating Ambient Temperature | -25 to +80℃ |
| Water-proof Keeping Class | IP67 |
||
| Rohs-Compliant | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,000 (Excluding tax)/¥ 4,400(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/19 17:50 Currently) |
||||
| Catalog Page | Page 1140 | ||||
| Relational Items |
|---|
| EA948HF-4 Cable Gland [Wide ・Waterproof type ] |
| EA948HF-8 Cable Gland [Wide ・Waterproof type ] |
| EA948HF-14 |
| EA948HF-18 |