Product Detail

URL:

Item# : EA949GS-105

Description : Clip Nut

Spec

Material-Steel plate(chromate plating)
When it is desired to temporarily fix a nut to a section of the rear surface of an angle-type channel bracket or the like, which is hard to reach, clipping the section with this clip nut beforehand will be very convenient to install a device, etc.
RoHS-compliant.
Thread size-M5
Size(mm)-26x15
Additional explanation
Catalog Price (JPY)

¥ 1,220 (Excluding tax)/¥ 1,342(Tax including)

Quantity of stock

Latest stock:9

(2026/11/23 03:05 Currently)

Update
Catalog Page Page 1123 Page 1255
Relational Items
EA949GS-104 Clip Nut
EA949GS-105 Clip Nut
EA949GS-106 Clip Nut
EA949GS-108 Clip Nut
EA949GS-206 Clip Nut
EA949GS-208 Clip Nut
EA949GS-210 Clip Nut
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG