Item# : EA949GS-106
Description : Clip Nut
Spec
Material-Steel plate(chromate plating)
|
When it is desired to temporarily fix a nut to a section of the rear surface of an angle-type channel bracket or the like, which is hard to reach, clipping the section with this clip nut beforehand will be very convenient to install a device, etc.
|
RoHS-compliant.
|
Thread size-M6
|
| Size(mm)-26x15 |
| Catalog Price (JPY) |
¥
1,230
(Excluding tax)/¥
1,353(Tax including)
|
| Quantity of stock |
Latest stock:4
(2026/11/23 02:57 Currently)
|
| Catalog Page |
Page 1123
Page 1255
|
Documents
| Catalog |
-
|
| ESCO dimentional drawing |