Product Detail

URL:

Item# : EA949HT-21

Description : Leveling Block

Spec

Material-Cast iron
Load (kg) 700
Lift (mm) 4
Weight (kg) 3
Applicable anchor bolt thread size-M12
Combination with an anchor bolt etc. allows secure installation and adjustment (except -21).
The simple installation allows the reduction of installation costs.
Additional explanation
Catalog Price (JPY)

¥ 11,600 (Excluding tax)/¥ 12,760(Tax including)

Quantity of stock

Latest stock:1

(2026/11/17 17:51 Currently)

Update
Catalog Page Page 1708
Relational Items
EA949HT-21 Leveling Block
EA949HT-22 Leveling Block
EA949HT-23 Leveling Block
EA949HT-24 Leveling Block