Product Detail

URL:

Item# : EA949HT-24

Description : Leveling Block

Spec

Material-Cast iron
Load (kg) 4,500
Lift (mm) 6
Weight (kg) 13
Applicable anchor bolt thread size-M24
Combination with an anchor bolt etc. allows secure installation and adjustment (except -21).
The simple installation allows the reduction of installation costs.
Additional explanation
Catalog Price (JPY)

¥ 33,800 (Excluding tax)/¥ 37,180(Tax including)

Quantity of stock

Latest stock:1

(2026/11/17 17:43 Currently)

Update
Catalog Page Page 1708
Relational Items
EA949HT-21 Leveling Block
EA949HT-22 Leveling Block
EA949HT-23 Leveling Block
EA949HT-24 Leveling Block