Item# : EA950XN-1
Description : Suction Seaming Tool
Spec
Dim. | 340 x 130mm |
Pad dim. | Dia. 120mm x 2 |
---|---|---|---|
Self-weight | About 1.5kg |
Material | Aluminum, Steel |
Pad material | Special rubber |
Pad adjustable distance | Up to 55mm |
Use the divice to make distance smaller or larger between two panels as necessary. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 29,800 (Excluding tax)/¥ 32,780(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/04 15:30 Currently) |