Item# : EA951EA-136A
Description : K-Type Connecting Fitting [Stainless Steel]
Spec
| Material |
Stainless steel (SUS304)
|
Thickness |
2mm
|
| Size |
65×65mm
|
Width |
24mm
|
| Number of holes |
1
|
Number of elongated hole |
2
|
| Hole dia. |
6.5mm
|
Elongated hole size |
7 x 29.5mm
|
| Weight |
About 45g(per 1 pc)
|
Qty. per unit |
1 pc |
| Catalog Price (JPY) |
¥
535
(Excluding tax)/¥
589(Tax including)
|
| Quantity of stock |
Latest stock:35
(2026/11/20 20:06 Currently)
|
| Catalog Page |
Page 1336
|
Documents
| ESCO dimentional drawing |