Item# : EA951EA-138A
Description : K-Type Connecting Fitting [Stainless Steel]
Spec
| Material |
Stainless steel (SUS304)
|
Thickness |
3mm
|
| Size |
90 x 90mm
|
Width |
43mm
|
| Number of holes |
1
|
Number of elongated hole |
2
|
| Hole dia. |
9mm
|
Elongated hole size |
8.5 x 35mm
|
| Weight |
About 130g(per 1 pc.)
|
Qty. per unit |
1 pc |
| Catalog Price (JPY) |
¥
1,350
(Excluding tax)/¥
1,485(Tax including)
|
| Quantity of stock |
Latest stock:20
(2026/11/20 19:58 Currently)
|
| Catalog Page |
Page 1336
|
Documents
| ESCO dimentional drawing |