Product Detail

URL:

Item# : EA951EB-64

Description : [Stainless Steel] Corner Piece

This product is no longer available. Please refer to replacement item below.

Spec

Material-Stainless steel(SUS430 hairline)
Number of holes--61, -62: 4-63 to -68: 6
Length x Width (mm) 62 x 20 x 1.2
Hole dia.(mm) 3.5
Qty. 10 pcs
Additional explanation
Catalog Price (JPY)

¥ 1,650 (Excluding tax)/¥ 1,815(Tax including)

Quantity of stock

Latest stock:0

(2026/07/07 17:40 Currently)

Update
Relational Items
EA951EB-61 [Stainless Steel] Corner Piece
EA951EB-62 [Stainless Steel] Corner Piece
EA951EB-63 [Stainless Steel] Corner Piece
EA951EB-64 [Stainless Steel] Corner Piece
EA951EB-65 [Stainless Steel] Corner Piece
EA951EB-66 [Stainless Steel] Corner Piece
EA951EB-67 [Stainless Steel] Corner Piece