Product Detail

URL:

Item# : EA951EB-851

Description : Connecting Fitting (for Beam /5 pcs)

This product is no longer available. Please refer to replacement item below.

Spec

Material-Hot-dip galvanizing steel plate
Hole dia.-6mm(6 holes)
Since the lower part of the fitting is cut, it can be attached without interfering with the foundation. Also, it is used as a sleeper receiver.
With screw for square holes
Beam bracket-45×80×35(D)mm
Board thickness-1.2mm
Qty. per unit-5 pcs
Additional explanation
Catalog Price (JPY)

¥ 2,170 (Excluding tax)/¥ 2,387(Tax including)

Quantity of stock

Latest stock:0

(2026/06/18 22:06 Currently)

Update
Relational Items
EA951EB-851 Connecting Fitting (for Beam /5 pcs)
EA951EB-852 Connecting Fitting (for Beam /5 pcs)
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG